Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150282

MPN #: S3200

Honeywell Uvex Genesis Half Frame Safety Glasses, Anti-Scratch, Clear Ultra-Dura Lens, Black Frame

Product Description
Honeywell Uvex™ Genesis® is engineered to deliver on the best all-day comfort, protection and style. It's built with MMT-Multi Material Technology® for comfort and protects with a very wide assortment of lens tints. Uvex™ Genesis® has an easy and economical lens replacement system. Frames have a lifetime guarantee. Made in the USA.

Features:
  • 3/4 frame with comfort brow for all day wear and performance
  • Polycarbonate lens, premium HydroShield® Anti-Fog coating
  • Ratchet, adjustable temples and flexible nose "fingers" using MMT-Multi Material Technology®
  • Available in a very wide range of lens tints
  • Economical lens replacement system and lifetime frame guarantee
  • Meets military Vo ballistic impact requirement (on clear lens tint)
  • Made in the USA
  • Certifications: ANSI Z87.1+ - 2015, CSA Z94.3 certified
  • Polycarbonate Lens Coatings available in: Available in HydroShield® Anti-Fog coating, it offers consistent fog-free time of 90X longer than the majority of other anti-fog products and provides 2X greater scratch resistance than our next best anti-fog coating
  • Available in Ultra-dura® Hardcoat/Anti-Scratch coating
  • Fit: Built with combination of different materials we call MMT-Multi-Material Technology®, providing a high level of adjustability and comfort
  • 9-base wrap-around lens provides uncompromised peripheral vision and protection
  • Adjustability provided by the ratchet lens, temple length and lens inclination
  • Soft flexible "fingers" adjust and conform to almost any nasal profile and reduce slippage
  • Soft elastomer browguard diffuses and deflects impact, while providing all-day comfort
  • Frames available in Black and Vapor Blue
  • Protection: U6 grade -level filtering 99.9% of UVB/UVA protection for far and near UV transmittance
  • Available in wide range of lens tints, including SCT (Spectrum Control Technology) specialized lens tints
  • Value Proposition: Available in HydroShield® Anti-Fog coating
  • Available in multiple specialized lens tints
  • Easy and economical lens replacement system
  • Lifetime frame guarantee
  • Readers available
  • Available in Slim for narrow facial profiles
  • RX inserts available
  • Available in Military Kits


PRICE
$12.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-13/16 in
Width2-11/16 in
Height2-1/8 in
Weight0.1 lbs
SizeM

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.9%
Manufacturers Part NumberS3200
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesUvex Genesis
Metal DetectableNo
Anti FogNo
Package Quantity1
DescriptionHalf Frame Safety Glasses with Anti-Scratch Coating
Frame MaterialPolycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1+ - 2015, CSA Z94.3