Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150271

MPN #: S0112C

Honeywell Uvex Ultra-Spec® 2001 OTG Safety Glasses with Anti-Fog Coating, Clear Lens & Frame

Product Description
Honeywell Ultra-Spec® 2001 OTG Visitor Specs Safety Glasses are ideal for office workers who regularly wear glasses to safely enter factory areas, plant floors, construction sites etc.. They are also well-suited for wear by guests during plant visits, factory inspections, tours and other occasions. The wraparound uni-lens design is enlarged to fit easily over most prescription eyewear, and the vented side shields offer extra protection against flying debris. The adjustable temple length provides a custom fit, and the padded temple tips ensure longwearing comfort. The 100% Polycarbonate lens is extremely tough, and the lens coatings are permanently bonded to the lens for long-lasting durability. Two lens coatings are available: Uvextreme anti-fog for performance under hot and humid conditions, and the Ultra-Dura® hard coat to protect against scuffing and scratching. Clear and gray lens options are available for different applications. Tested to meet ANSI Z87.1+ 2015 and CSA Z94.3 standards.

Features:
  • PC: Uvextreme AF: Ultra-dura® HC
  • Cushioned: adjustable temple length
  • Available in clear and gray frame/tint colors
  • Certifications: ANSI Z87.1+2015,Tested by Honeywell to meet the requirements of the CSA Z94.3 standard, CA 18:833 - Brazil
  • Polycarbonate Lens Coatings available in: PC: Uvextreme anti-fogcoating, Ultra-dura® Hardcoat coating
  • Frame Material: Nylon
  • Fit: Cushioned: adjustable temple length, Wraparound uni-lens design with side shields

    Protection:

  • U6 grade-level lens filtering 99.9% of UVB/UVA protection
  • Certified to meet ANSI+ 2015 standards
  • Certified to the requirements of tested by Honeywell to meet the requirements of the CSA Z94.3 standard
  • Available in a variety of frame colors
  • Value Proposition: Made in USA


PRICE
$10.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width7-3/16 in
Height5-13/16 in
Weight2 lbs
SizeUniversal

Product Details

Nose PadNo
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV Protection99.9%
Manufacturers Part NumberS0112C
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeOTG Safety Glasses
PolarizedNo
Frame StyleOver the Glasses
VentilationYes
Adjustable TempleYes
SeriesUvex Ultra-Spec
Anti FogYes
Package Quantity1
Description2001 OTG Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+2015, CSA Z94.4, CA 18:833