Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R.W. Rogers

Model # :WBB3251073

MPN #: WMP-200L-BK

R.W. Rogers Plastic Shopping Cart, 200 Liter Capacity, Large, Black

Product Description
The large 200L hybrid cart provides maximum capacity while maintaining smooth maneuverability for demanding, multi-use applications. Featuring a robust frame, spacious basket, and smooth-rolling wheels, it's ideal for retail, warehouses, facilities, and high-volume material handling. Built for durability and versatility, it delivers reliable performance in various environments.

PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4
Height41-15/16 in
Weight Capacity298 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeShopping Cart
ColorBlack
Wheel Type(2) Rigid, (2) Swivel
StylePlastic Shopping Cart
Capacity200 Liter
MaterialPlastic
Package Quantity1
Manufacturers Part NumberWMP-200L-BK
BrandR.W. Rogers