Friedrich Uni-Fit® UXAA, Outdoor Architectural Louve- Clear Anodized, Extruded Aluminum
Friedrich Uni-Fit® UXAA, Outdoor Architectural Louve- Clear Anodized, Extruded Aluminum
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20 in |
| Depth | 1 in |
| Height | 19 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Color | Gray |
| Manufacturers Part Number | UXAA |
| Brand | Friedrich |
Related Products
AC Protection Cage for Residential Units 3' x 3', T-Rex3x3 Reduce vandalism & theft of outside residential air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple. Easy access for A/C service technicians. Patent pending cage design -- the top panel secures all side panels and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has mounting flexibility and includes: ...
Friedrich 35 ft. Refrigeration Line Set T52350 for all 36000k BTU Indoor Units. Friedrich T52350 35 ft. x 1/4" liquid x 5/8" suction refrigeration line set for all 36000K BTU/h indoor units. Each tubing set is equipped with flare nuts on both ends. Both liquid and suction lines are insulated. Tubing sets can be joined together with field supplied double female connectors. Each ductless mini-split system requires one tubing set.
The 0 degree deadbolt latch is made of 6105-T5 aluminum, making it strong and corrosion-resistant. The body supports a stainless steel bolt, spring and pin. It has a positive spring-loaded deadbolt which makes it ideal for guarding and enclosure applications. The hardware to mount the latch to a T-slot is included.
The all new Uni-Fit® offers outstanding energy efficiency, QuietMaster® technology and integrated Wi-Fi control from your smartphone with Friedrich Go™. Also voice compatible. A universal fit for existing sleeves from 24 ½"-27". Ships with a two-piece trim ring that fits over the chassis front. 8,000 - 13,000 Btu/h. Cooling only and cooling + electric heat models. Units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant. Features: QuietMaster® Technology: Engineered for quiet performance with superior components. As much as 25% ...
Streamline® Plain End Line Set with 1/2" Suction Insulation, 3/8" OD x 7/8" OD x 50'L, Black Streamline® Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline® Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and ...