Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DC Tech Inc.

Model # :WBB957780

MPN #: BG101041

DC Tech V-Edge Dump Buggy BG101041 400 Lb. Cap.

Product Description
Heavy-duty T-304 Stainless Steel construction includes a reinforced bottom and undercarriage that cross ties the four wheels together for added side to side and front to back strength as well as durability. Stainless Steel drip guards are standard and have closed ends to meet USDA Standards. Equipped with white poly wheels 6" x 2", a replaceable Delrin bushing and a T-304 Stainless Steel axle equipped with zerk fitting for applying grease.

PRICE
$955.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28 in
Height28 in
Inside Height20 in
Weight Capacity400 lbs
Weight81 lbs
Wheel Diameter6 in
Gauge12 ga

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeStainless Steel Box Truck
ColorSilver
Caster Type(2) Rigid
Number of Sides4
Side PanelsSolid
MaterialSteel
Manufacturers Part NumberBG101041
BrandDC Tech Inc.

Warranty

Warranty1 yr