Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278978

MPN #: 10116557

MSA V-Gard® Wire Mesh Visor w/Plastic Edge, 7-1/2" x 17", 10116557

Product Description

Features
  • Wide face coverage- 7.5" x 17" size
  • Can be perfectly combined with helmet-mounted ear muffs
  • Not for use against splash, impact
  • Mesh visors designed for use with V-Gard Frames and V-Gard Headgear
PRICE
$19.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7-1/2" x 17"

Product Details

TypeFaceshield Only
MaterialWire Mesh, Plastic
Package Quantity1
DescriptionWire Mesh Visor with Plastic Edge
ColorGray
SeriesV-Gard®
Manufacturers Part Number10116557
For Use WithV-Gard® Frames & Headgear
BrandMSA Safety

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2010;CSA Z94.3-07 CLASSA;EN 166:2001