Portable Monitors

Free Standing Portable Monitors
| Compare | Image | Screen Size | Display Screen | Mounting Method | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 15-5/8 | LCD with LED Backlight | Integrated Kickstand or VESA Mount | Luxor | WBB3229589 | $465.95 | ||
![]() | 15-13/16 | LCD | Kickstand | Luxor | WBB3229588 | $269.95 | ||
![]() | 15-13/16 | LED | Freestanding | Luxor | WBB3229730 | $229.95 |

Attachable Portable Monitors
Related Products
Upgrade your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser, a game-changer for productivity and comfort. Features: Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2" Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and other office essentials within easy reach Dedicated Cell Phone Holder: Keep your phone ...
Elevate your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder - the ultimate multifunctional solution for enhanced productivity and organization. Features: Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2" Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and ...
Monitor stand with drawer adjusts in height from 3" to 6-1/2" in 1-1/4" increments and offers a 17" x 13-1/4" sturdy platform. Wide design is suitable to dock or support today's larger laptop computers. Use stand to maximize your work space while raising your monitor or laptop to a comfortable viewing level. Plastic monitor stand includes cable management and removable drawer to organize your paper, supplies, files and more. Monitor stand supports up to 60 lb. on the extra-large platform.
Fellowes Priva Screen Blackout Privacy Filters give you privacy you can trust. Blacks out screen image when viewed from the side to prevent prying eyes from reading your screen. Crystal clear screen image from straight-on view. Protects screen from scratches and fingerprints and is easy to attach and remove. Compatible with touchscreen laptops and monitors. Supports compliance with privacy regulations including HIPAA. Perfect for use in your office or home office, or wherever you want to keep those prying eyes from watching you while you work.
Features: Pelican™ Case Mounted CO Monitor Connects Easily to a Breathing Air Filtration Source or Ambient Air Pump for Continuous Monitoring Operate in Closed Position Includes 1/4" Hansen 3000 Series Industrial Interchange Socket Supplied on a 5" Connect Hose Maximum Inlet Pressure: 150 PSI Audible Alarm: 95 dBa Operates on (2) 9 VDC Batteries, 8-16 VDC, and/or 115 VAC Power Cord Remote Alarm Options: 50-ALM, 50-ALMH, 50-ALMST, & 50-ALMSTH To Be Calibrated Once a Month – Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada) and BBG-O2 For use with BBK-20, ...




