- Long-lasting
- Robust and non-conductive
- Fives sizes for valves from 1" to 13"
- Holds 1 padlock with up to 23/64" shackle diameter
- Unique
- Predetermined breaking point at the top for valves with thread
- Stickers in various languages included
ABUS V305 Gate Valve Lockout, 2.5 - 5", Diameter, Red, 00364 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-1/4 in |
| Depth | 2 in |
| Height | 2 in |
| Size | 2-1/2" to 5" |
| Accepts Shackle Diameter | 23/64" |
Product Details
| Type | Gate Valve Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Gate Valve |
| Material | Plastic |
| Description | Gate Valve Lockout |
| Manufacturers Part Number | 364 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |