Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB2303728

MPN #: ABT-HC-MFP-20

American Biotech Supply Premier Natural Refrigerant Manual Defrost Laboratory Freezer, 20 Cu.Ft.

Product Description
The all new Premier Hydrocarbon Manual Defrost Freezers take a large step forward in performance from past solid door general purpose units; offering a digital temperature display and alarm module coupled with a microprocessor temperature controller.

Features:
  • Premier Hydrocarbon Manual Defrost Laboratory Freezer
  • 20 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Adjustable operating temperature range: -15°C to -25°C
  • Six fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Two year parts and labor warranty, plus additional three year compressor parts warranty
  • Exterior Dimensions: 30-3/4"W x 28-1/2"D x 74-5/8"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Manual defrost
  • 115V, 60 Hz, 1.96 Amps, 1/2 HP
  • Energy Star certified
  • UL/C-UL listed


PRICE
$4,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-3/4 in
Depth28-1/2 in
Height74-5/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberABT-HC-MFP-20
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/2 HP
ColorWhite
Amperage1.96 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUpright
Capacity20 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Hydrocarbon Manual Defrost Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo