Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2706266

MPN #: ARG6PV-VT65MLSTACKMED2

Accucold Vaccine Refrigerator/Freezer Combination, 9.4 CuFt, 23-5/8"W x 24-3/8 "D x68"H, Glass Door

Product Description
Stacked combination of ARG6PV all-refrigerator with antimicrobial silver ion handle and hospital grade 'green dot' cord and VT65MLBIMED2 manual defrost all-freezer for vaccine storage. The Parts and Labor Warranty is Valid for 2 Years and the Compressor Warranty is Valid for 5 Years.

Includes:
  • Digital Thermostat
  • Hospital Grade Cord With 'Green Dot' Plug
  • Pre-Installed 1/2" Probe Hole


PRICE
$4,519.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth24-3/8 in
Height68 in
Weight224 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKeyed Lock
Number of Adjustable ShelvesYes
DisplayY
Door TypeGlass
Temperature ControlY
Door SwingRHD
Defrost TypeManual/Cycle
MaterialMetal
Number of Shelves4
HandleAntimicrobial Easy-Grip Handle
Door Color FamilyWhite
Manufacturers Part NumberARG6PV-VT65MLSTACKMED2
BrandAccucold
TypeVaccine Refrigerator/Freezer Combination
Shelf TypeWire
ColorWhite
Temperature RangeRefrigerator: 2 to 8°C - Freezer: -12° to -25°C
StyleStackable
Commercially ListedN
Capacity9.2 ft³
Number of Doors2
Voltage115 V
DescriptionRefrigerator/Freezer Combination
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeRefrigerator: R600a - Freezer: R134a

Warranty

WarrantyParts & Labor: 2 Year, Compressor: 5 Years

Compliance & Certifications

CertificationsETL-S, ETL-C
ADA CompliantNo