Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Atlantic Blowers

Model # :WBB887885

MPN #: AB11003

Atlantic Blowers Vacuum Filter Canister AB11003, 2"

Product Description
Filters are used for both vacuum and pressure applications to capture and separate contaminants in the air before they reach the blower. The filter is comprised of a filter canister which houses the filter element. The filter element is the media that must be replaced regularly. Optional Filter Monitor Gauge and Vacuum Filter Element sold separately.

For Use With:
    AB-1002, AB-300, AB-301, AB-400, AB-401, AB-500, AB-502, AB-600, AB-602, AB-700, AB-702, AB-802, AB-902.
PRICE
$545.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection2 in
Connection Size2 in
Discharge Connection Size2 in
NPT Connection Size2 in

Product Details

TypeFilter Canister
Microns2 mic
For Use WithAB-200, AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802,
StyleVacuum
MaterialCarbon Steel
Discharge Connection TypeFNPT
Manufacturers Part NumberAB11003
Respirator Connection TypeNPT
Inlet Connection TypeFNPT
BrandAtlantic Blowers

Compliance & Certifications

CertificationscUL