Robinair Vacuum Refill and Evacuate - 75260
Write a Review
|
Questions & Answers (0)
Product Description
26 inch Hg vacuum refills cooling system without air lock Eliminates the need for bleeding Checks for system leaks and utilizes OEM approved technology Universal fits all cone adapter Built-in gauge protector
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-3/4 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB75260 |
| Brand | Robinair |