Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morcon Tissue

Model # :WBB3183700

MPN #: VT1010

Morcon Tissue® Valay® 10" Roll Towel Dispenser, Black

Product Description
Valay® towel dispenser is an affordable commercial paper towel dispenser that offers convenience and cleanliness. Add a touch of sophistication to any room with this proprietary towel dispenser that is easy to load and reload. Designed to fit larger footage rolls, it reduces the need for changeovers and decreases labor costs. Handy, one-at-a-time dispensing ensures users only touch the towel they take, providing enhanced levels of hygiene. Requires four D size batteries (not included)

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth9 in
Height14-1/4 in

Product Details

TypeManual
ColorBlack
For Use With10" Roll Towels
Paper TypeRoll
StylePull
Mounting LocationSurface Wall Mount
CapacityOne 800' Roll
MaterialPlastic
DescriptionRoll Towel Dispenser
Package Quantity1
Manufacturers Part NumberVT1010
BrandMorcon Tissue