Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364370

MPN #: T1400TBK

San Jamar® Classic Smart System with iQ Sensor - Black - T1400TBK

Product Description
Smart System with iQ Sensor

San Jamar's Smart System with iQ sensor technology offers the versatility and reliability of the Smart System - paper & length delay adjustment, downloadable usage to PDA, replaceable drive module, auto-transfer - with the added feature of THE BEST sensor in the industry:
  • Faster reaction time with fewer misfires.
  • Longest battery life in the industry.
  • Consistent performance throughout battery life.
  • Self-adjusting sensing field.
  • Does not allow free pulling of paper.
  • Dual mode: iQ sensor OR towel out.
  • Measurements: 11-3/4"W x 9-1/4"D x 16-1/2"H.
PRICE
$315.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth9-1/4 in
Height16-1/2 in

Product Details

TypeAutomatic
ColorBlack
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity4" Stub Roll & 8" Roll
MaterialPlastic
DescriptionClassic Smart System w/ Sensor
Package Quantity1
Manufacturers Part NumberT1400TBK
BrandSan Jamar