Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB1866859

MPN #: T1755TBK

San Jamar Ultrafold™ Fusion™ Touchfree Multi/C-Fold Towel Dispenser, Black Pearl-T1755TBK - Pkg Qty 12

Product Description
The Ultrafold™ family of folded towel dispensers offer a clean, low-profile design which make them ideal for small spaces. Ultrafold™ Fusion™ Multifold/C-Fold Towel Dispenser features a 50% smaller carton to save on warehouse and transportation costs. The simple 6-piece assembly can be completed in only a few minutes. The Present® System offers a touchless, smooth, one-at-a-time towel presentation of C-fold or multifold towels that enhances efficiency and image. From standard Ultrafold™ and affordable Fusion™ to Large Capacity Ultrafold™, there is a size for every environment and application. Dimensions: 11-1/2" x 11-1/2" x 6".

Features/Benefits:
  • Compact box saves on warehouse and shipping costs
  • Designed to eliminate overstuffing of towels and prevent bunching and clumping
  • Clean, symmetrical design
  • Simple 6-piece assembly
  • Capacity: 400 multifold/240 C-fold towels
  • Durable, impact-resistant plastic construction


PRICE
$515.40  Sold in packages of 12 / $42.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth3 in
Height12 in
Weight2 lbs

Product Details

TypeManual
ColorBlack Pearl
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity250-C-Fold/400 Multifold
MaterialPlastic
DescriptionMultifold/C-Fold Towel Dispenser
Package Quantity12
Manufacturers Part NumberT1755TBK
BrandSan Jamar