Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351366

MPN #: F88575C5

Valley Craft® Industrial Drum Lift & Transporter w/ Beak Attachment, 800 lb. Cap.

Product Description
Barrel Hawk™ Raptor is ergonomically designed to reduce the risk of injury and allow a single operator to safely handle virtually any kind of drum up to 800 lbs. Employs drum claw-type grab to attach to rim of 30-, 55- and 85-gal. overpack drums. Glides over standard pallets and picks from containment skids with ease. Hydraulic pump lifts typical 55-gal. drum 21" off floor. Rolls on 6" x 2" poly wheels. Rear swivel caster is equipped with a brake for added safety. Single mast design for high visibility.

PRICE
$4,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width35 in
Height62 in
Raised Height50 in
Weight Capacity800 lbs
Weight235 lbs
Wheel Diameter6 Front / 8 Rear in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual Hydraulic Pump
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid, (1) Swivel
MaterialSteel
Drum Capacity30/55/85 gal
Manufacturers Part NumberF88575C5
BrandValley Craft