Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB2229868

MPN #: F89264

Valley Craft® Deluxe Drum Lift & Transporter with Strap Attachment, 800 lb. Capacity

Product Description
The Valley Craft® Barrel Hawk™ III Drum Handler comes with a Strap Attachment and offers an overall load capacity of 800 pounds and maximum lift height of 18". The dual ratchet strap assemblies allow this attachment to lift a variety of containers up to 24" in diameter. Equipped with adjustable legs and a hand-operated, pallet-jack style hydraulic lift, the Barrel Hawk™ III is extremely versatile and maneuverable. Telescoping legs can be adjusted for transportation as load center permits. The universal quick-release backplate allows the unit to work well with other available attachments: F63877A5 Beak Attachment Accessory and F69282A7 Harrier Attachment Accessory. Durable powder coat finish in Green.

Features:
  • 4 Wheel Truck Base
  • 6" x 2" Poly casters with 3/4" axle diameter
  • Straddle leg width adjusts from 36" to 51"
PRICE
$2,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width32 in
Height63 in
Raised Height46 in
Weight Capacity800 lbs
Weight265 lbs
Wheel Diameter6 Front, 6 Rear in
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual Hydraulic Pump
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
SeriesBarrel Hawk™ III Portable Lift
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberF89264
BrandValley Craft

Warranty

Warranty1 Year