Valley Craft® Flat Back Commercial Truck with 16"W x 8"D Shoe, 600 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Flat Back Beverage Truck with 8"D Shoe - 17x20.5x51
Standard twin-handle beverage truck has a tapered frame with twin handles and a flat back. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 8"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.
Standard twin-handle beverage truck has a tapered frame with twin handles and a flat back. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 8"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.
PRICE
$629.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 51 in |
| Weight Capacity | 600 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 8 in |
Product Details
| Type | Flat Back |
| Color | Silver |
| Wheel Type | (4) Rigid Pneumatic |
| Handle Type | Dual Pin/Full Loop |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F83937A9 |
| Brand | Valley Craft |