Valley Craft® Mobile Shop Desk, 2 Drawers, Pigeonhole Riser, 23"W x 20"D x 51"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Valley Craft's enclosed mobile shop desk is an all-welded unit constructed of 16 gauge steel with a smoke gray powder coat finish. The mobile desk features two locking drawers and an individual locking door compartment for added versatility. Rolls on 5" rubber swivel casters. Desk dimensions are 23"W x 20"D x 51"H. Made in USA.
PRICE
$859.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 51 in |
| Weight Capacity | 1000 lbs |
| Weight | 150 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Mobile Cabinet Base |
| Color | Gray |
| Number of Drawers | 2 |
| Writing Surface | Sloped with Lips |
| Style | Cabinet, Compartment, Drawer |
| Country of Origin | USA |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | F85829A8 |
| Number of Cabinets | 1 |
| Brand | Valley Craft |