Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3798749

MPN #: 99799-NA

Kohler® Valve, Under-Counter Thermostatic Mixing

Product Description
You can count on this thermostatic mixing valve - and all Kohler® supplies - to keep your faucets at optimal performance. The valve mixes hot and cold water to provide an accurate temperate water output. It features solid brass construction to ensure years of reliable use.

Features:
  • Includes tamper resistant locking nut to prevent accidental misadjustment
  • Built-in check valves prevent migration of hot water to cold and cold water to hot water piping
  • Provided with cap for three port application
  • Integral strainer with 40 mesh stainless steel screens to filter


PRICE
$229.95

This product will be restocked by Jan 02, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection3/8 in in
Outlet Connection3/8 in

Product Details

TypeThermostatic Mixing Valves
MaterialBrass
ColorBrown
Manufacturers Part Number99799-NA
PSI45 psi
Temperature Range Max120
BrandKohler
Max Pressure45 psi