Power Cord Safety Lockout - 1 Pack
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRICAL LOCKOUTS
Power Cord Safety Lockout - 1 pack
Electrical lockouts keep employees safe by locking out equipment and energy sources. Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Connects solidly to 2 or 3-prong power cords. Suitable for industrial, office and home use. Meets OSHA 29 CRF 1910.147 regulations.
Power Cord Safety Lockout - 1 pack
Electrical lockouts keep employees safe by locking out equipment and energy sources. Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Connects solidly to 2 or 3-prong power cords. Suitable for industrial, office and home use. Meets OSHA 29 CRF 1910.147 regulations.
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lockout Device |
| Includes | 1 Pack |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Power Cord Safety Lockout |
| Color | Red |
| Manufacturers Part Number | RKL |
| For Use With | Fits 2 or 3 Prong Power Cords |
| Brand | Accuform |