- Prevents unauthorized, accidental plug-in of a power cord leading to equipment and machinery
- Simply insert the electrical cord through the side opening, close down, and secure with padlock (sold separately)
- Tamper-resistant, hinge-style design completely encloses the plug and lines up lockhole tabs
- To lockout - secure with padlock and lockout tag to render the plug unusable
- Case is universal "stop" octagon shape in safety red
- All plastic construction
- Fits most 110 VAC plugs up to 1 1/4"H x 1 1/4"W x 2"L with cord up to 1/2" dia
- Overall size is 2 1/4"H x 2 1/4"W x 3.5"L
Accuform KDD225 Stopout® Stopplug™ 110 Vac Plug Lockout, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Accepts Shackle Up To | 1/4" |
Product Details
| Type | Plug Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Stopplug 110 Vac Plug Lockout |
| Color | Red |
| Manufacturers Part Number | KDD225 |
| For Use With | Plug Lockout |
| Brand | Accuform |