Briggs & Stratton® Vanguard® 305447-0035-G1 Horizontal Shaft Engine, 479cc, 16 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 16 |
| Displacement | 479 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Features: 570cc Displacement: Balances power and efficiency effectively Advanced Debris Management Dura-Bore Cast Iron Cylinder Sleeve Full Pressure Lubrication w/ Spin-On Oil Filter EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced ...
This genuine 344cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 10.5 horsepower, this engine features a premium Dual Clean air filtration system, rewind starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes a fuel pump. Features: Float carburetor for consistent easy starting ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 18.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 356447-0054-F1 boasts 570 CC, a 2.83 in. (71.88 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust 1 in. by 3 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: Dura-Bore® cast iron cylinder sleeve for extended life Overhead valve design ...
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power designed to start strong and power through the toughest winter conditions. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. ...