Briggs & Stratton® Vanguard® 613477-4203-J1 Horizontal Shaft Engine, 993cc, 35 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 35 |
| Displacement | 993 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Vanguard |
| Brand | Briggs & Stratton |
Related Products
36 GHP Vanguard® Series 4-Cycle Gas Engine Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0268-J1 boasts 993 CC, a 3.37 in. (85-5/8 mm) bore, and 3-7/16 in. (86-5/8 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for ...
This genuine 627cc V-Twin Vanguard® engine is design engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engine feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Buyer protection package provides 3 year commercial use limited warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life Full pressure ...
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability. Features: Advanced Debris Management System allows the engine to run cleaner and cooler, which enhances durability and performance Foam pre-cleaner traps large debris before it can clog the filter element and rob the engine of needed air Industrial grade solenoid shift starter assures quick, reliable starts Full-pressure oil lubrication ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305777-0155-G1 boasts 479 CC, a 2-11/16 in. (68.07 mm) bore, and 2-5/8 in. (66.04 mm) stroke sending power to a robust 1 in. by 3-3/16 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: Dura-Bore® cast iron cylinder sleeve for extended life Dependable ...
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Features: 479cc Displacement: Balances power and efficiency effectively Advanced Debris Management Dura-Bore Cast Iron Cylinder Sleeve Full Pressure Lubrication w/ Spin-On Oil Filter EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced ...