Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192665

MPN #: 104M02-0221-F1

Briggs & Stratton® Exi Series™ 104M02-0221-F1 Vertical Shaft Engine, 163cc, 5 HP

Product Description
This genuine 163cc Briggs & Stratton® single cylinder, tapered shaft engine offers dependable power for your equipment needs. Includes a manufacturer limited warranty of 2 years for consumer use.

Features:
  • Five position choke for easy starting
  • Dual-sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement163 in³
ColorBlack
Number of Cylinders1
Air Cleaner TypeDual Air Cleaner
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA