Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192664

MPN #: 305447-0037-G1

Briggs & Stratton® Vanguard® 305447-0037-G1 Horizontal Shaft Engine, 479cc, 16 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305447-0037-G1 boasts 479 CC, a 2.68 in. (68.07 mm) bore, and 2.60 in. (66.00 mm) stroke sending power to a robust 1 in. by 3-21/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • 479cc Displacement: Balances power and efficiency effectively
  • Advanced Debris Management
  • Dura-Bore® Cast Iron Cylinder Sleeve
  • Full Pressure Lubrication w/ Spin-On Oil Filter
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$1,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower16
Displacement479 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeHorizontal
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA