Briggs & Stratton® Vanguard® 356447-0650-F1 Horizontal Shaft Engine, 570cc, 18 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 18 |
| Displacement | 570 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility / general applications like ...
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility/general applications like log ...
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability. Features: Advanced Debris Management System allows the engine to run cleaner and cooler, which enhances durability and performance Foam pre-cleaner traps large debris before it can clog the filter element and rob the engine of needed air Industrial grade solenoid shift starter assures quick, reliable starts Full-pressure oil lubrication ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...