Briggs & Stratton 44S977-0033-G1, Gas Engine Professional V-Twin, Vertical Shaft, 1-1/8" Crank Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Briggs & Stratton 44S977-0033-G1, Gas Engine Professional V-Twin, Vertical Shaft, 1-1/8" Crank Shaft
Briggs & Stratton vertical Professional Series engine is 724cc and 25.0 gross HP. This Briggs & Stratton V-Twin has a 1-1/8" x 4-5/16" crankshaft and a 12V electric start with 16 amp alternator. Briggs & Stratton Professional Series engines deliver the reliable, efficient power needed for riding lawn mowers and tractors.
Briggs & Stratton vertical Professional Series engine is 724cc and 25.0 gross HP. This Briggs & Stratton V-Twin has a 1-1/8" x 4-5/16" crankshaft and a 12V electric start with 16 amp alternator. Briggs & Stratton Professional Series engines deliver the reliable, efficient power needed for riding lawn mowers and tractors.
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 85 lbs |
| Shaft Size | 1-1/8 in |
Product Details
| Horsepower | 24 HP |
| Shaft Type | Vertical |
| Color | Black |
| Max HP/RPM | Professional Series 24 HP / 3600 |
| Cycles | 4 |
| Air Cleaner Type | Pleated Paper With Foam Pre-Cleaner |
| Start Type | Electric |
| Fuel Tank Capacity | Tankless gal |
| Governor System | Mechanical |
| Oil Capacity | 64 oz. |
| Displacement | 724 in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 2 |
| Engine Type | 4-Cycle OHV |
| Ignition System | Electronic |
| Lube Type | Pressurized |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Emission Rating | EPA |