Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192533

MPN #: 356447-0080-G1

Briggs & Stratton® Vanguard® 356447-0080-G1 Horizontal Shaft Engine, 570cc, 18 HP

Product Description
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines.

Features:
  • 570cc Displacement: Balances power and efficiency effectively
  • Advanced Debris Management
  • Dura-Bore Cast Iron Cylinder Sleeve
  • Full Pressure Lubrication w/ Spin-On Oil Filter
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower18
MaterialCast Iron
Displacement570 in³
ColorRed
Start TypeElectric/Alternator
Engine TypeV-Twin
BrandBriggs & Stratton
Lube TypePressure

Compliance & Certifications

Emission RatingEPA