Briggs & Stratton 44S977-0032-G1, Gas Engine Professional V-Twin, Vertical Shaft, 1" Crank Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Briggs & Stratton 44S977-0032-G1, Gas Engine Professional V-Twin, Vertical Shaft, 1" Crank Shaft
This genuine 724cc Briggs & Stratton twin cylinder engine offers dependable power for your equipment needs. With a power rating of 24 horsepower, this engine features a premium Dual Clean air filtration system, electric starter, and maintenance-free. Use with lawn/garden trackers and ZTR.
This genuine 724cc Briggs & Stratton twin cylinder engine offers dependable power for your equipment needs. With a power rating of 24 horsepower, this engine features a premium Dual Clean air filtration system, electric starter, and maintenance-free. Use with lawn/garden trackers and ZTR.
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 85 lbs |
| Shaft Size | 1 in |
Product Details
| Horsepower | 25 HP |
| Shaft Type | Vertical |
| Color | Black |
| Max HP/RPM | Professional Series 25HP / 3600 |
| Cycles | 4 |
| Air Cleaner Type | Pleated Paper With Foam Pre-Cleaner |
| Start Type | Electric |
| Fuel Tank Capacity | Tankless gal |
| Governor System | Mechanical |
| Oil Capacity | 64 oz. |
| Displacement | 724 in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 2 |
| Engine Type | 4-Cycle OHV |
| Ignition System | Electronic |
| Lube Type | Pressurized |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Emission Rating | EPA / CARB / CSA |