Features:
- 305cc
- Transport Guard System
- Dura-Bore Cast Iron Cylinder Sleeve
- Commercial-style Carburetor
- Large, Efficient Sediment Filter
- Full Skirt Metal Rewind
Weights & Dimensions
| Shaft Size | 1" x 2-29/32" in |
Product Details
| Horsepower | 10 |
| Shaft Type | Horizontal |
| Color | Black |
| Cycles | 4 |
| Air Cleaner Type | Dual Air Cleaner |
| Start Type | Recoil |
| Fuel Tank Capacity | 0.9 gal |
| Material | Cast Iron |
| Displacement | 305cc in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 1 |
| Engine Type | 4-Cycle |
| Ignition System | Magnetron |
| Brand | Briggs & Stratton |