Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Briggs & Stratton

Model # :WBB3168740

MPN #: 25V332-0006-F1

Briggs & Stratton® Vanguard® Series Gas Engine, Recoil Start, Horizontal Shaft, 14 HP

Product Description
Vanguard® Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business.

Features:
  • Starts Down to -20 degrees F
  • Cyclonic Air Cleaner
  • Nano Media Air Cleaner Filter Element with Autoshed Technology
  • Transport Guard System
  • Easy Repower Universal Controls
  • Buyer protection package provides 3-year commercial limited warranty


PRICE
$779.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight93 lbs
Shaft Size1" x 3-31/64" in

Product Details

Horsepower14
Shaft TypeHorizontal
ColorBlack
Cycles4
Air Cleaner TypeCyclonic Air Cleaner
Start TypeRecoil
Fuel Tank Capacity1.6 gal
Governor SystemMechanical
Oil Capacity32 fl. oz
Displacement408cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle
BrandBriggs & Stratton

Warranty

Warranty3 Years Commercial Limited