Vapamore MR-75 Amico Portable Steam Cleaner
|
Questions & Answers (0)
Product Description
This hand held portable steam cleaning system was designed to clean and sanitize your entire home using the power of steam. Weighing only 3.5 lbs, the cleaning possibilities are endless, from kitchen sinks to the BBQ grill. Vapamore MR-75 eliminates the need for toxic and expensive cleaning chemicals. Steam pressure is 43.5 PSI with a boiler temperature of 210° F and a heating time of 4 minutes. Features a steam hose, tool adapter, jet nozzle, squeegee, measuring cup, fabric tool covers and detail scraper tool. Also includes an array of brushes - nylon straight, grout, large and medium duty brushes, small and large brass brush and a large stainless steel brush. All accessories can be stored in the carrying case. 10 ft. long power cord. ETL Certified. Limited Lifetime Warranty.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 4 lbs |
| Cord Length | 10 Ft. |
| Hose Length | 1.5 Ft. |
Product Details
| Type | Portable Steam Cleaner |
| Pressure Power | 43.5 PSI |
| Color | Yellow |
| Amperage | 10 A |
| Hertz | 60 Hz |
| Capacity | 0.2 qt |
| Wattage | 1000 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | MR-75 Amico Portable Steam Cleaner |
| Manufacturers Part Number | MR-75 |
| Temperature | 99 C - 210° F |
| Brand | Vapamore |