Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vapamore

Model # :WBB2247873

MPN #: MR-750

Vapamore Ottimo Heavy Duty Steam Cleaning System - MR-750

Product Description
The MR-750 Ottimo is the ultimate in steam cleaning for heavy-duty home use or light-duty commercial use. Ottimo, which means "Ultimate" in Italian, perfectly describes the performance and power of the MR-750 Ottimo. Years of development and customer feedback went into the development of the Ottimo to bring commercial power to a machine in a small light package. Don't let the small size fool you – like its big brother the MR-1000 Forza, the Ottimo is designed to be used in extreme-duty residential and entry-level commercial applications. Designed to fill the gap between light-duty residential and heavy-duty commercial machines, the Ottimo packs all the features you need into a small lightweight machine. Lightweight, easy to move and easy to store, the Ottimo utilizes a powerful 75 psi max steam pressure and the largest boiler tank available. The Ottimo features a working time of up to 3 hours on a single tank, ensuring the Ottimo can handle any job. The Ottimo is constructed from commercial-grade, powder-coated steel and features a class leading 4ltr stainless steel boiler, 1600 watt heater, dual thermoset operation, 75 psi max steam output pressure, and the best selection of included and optional accessories available. All of this makes the Ottimo the ultimate steamer available for your home or small business. Built for a lifetime of use, the MR-750 Ottimo is backed by superior customer service and the exclusive Vapamore Lifetime Warranty.

PRICE
$1,325.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height24 in
Weight20 lbs
Cord Length15 Ft.
Hose Length8'

Product Details

TypeSteam Cleaning System
Pressure Power75 PSI
ColorYellow
Amperage13 A
Capacity2.96 qt
Wattage1600 W
Voltage120 V
MaterialSteel
DescriptionHeavy Duty Steam Cleaning System
Manufacturers Part NumberMR-750
BrandVapamore

Compliance & Certifications

CertificationsETL