Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055502

MPN #: BA9-1002535

Baileigh Industrial Variable Speed Circular Cold Saw, 3 HP, Single Phase, 220V, CS-350EU

Product Description
This variable-speed manual cold saw will make burr-free cuts in larger pieces of material. The cast iron base and flood coolant system help the saw stay accurate for many years.
  • Circular cold saw takes a 14" blade (included).
  • 4.7" round tube capacity at 90°.
  • Cold saw machine cuts through solids, tubing, and pipe.
  • Miters 45° left and right and can slot perpendicular to the material.
  • Finetune the variable speed from 24 to 120 rpm to improve cut quality.
  • Inverter-driven motor lets you adjust the blade speed with a dial to cover most applications.
  • Digital readout shows the blade speed to assist with repeatability.
  • 3 hp motor, coupled to a direct-drive gearbox, allows the blade to cut through the material chatter-free, so that blades last longer.
  • Runs on 220-volt single-phase power and will work in almost any shop.
  • European-style vise helps increase production with a taper lock system that speeds up clamping and unclamping.
  • Vise clamps on both sides of the cut to reduce chatter and increase blade life.
  • Serrated jaws provide maximum hold on the material.
  • Thick cast iron base, mounted on a heavy steel stand, stabilizes the saw to ensure accurate cutting for many years.
  • Powerful coolant pump lubricates the blade and washes metal chips away.
  • Flood coolant system allows for mill-like cuts, prolongs blade and saw lifespan, and reduces operator effort.
  • Replacement parts are in stock for fast shipping.
  • Covered by a 1-year parts warranty.
  • You can count on lifetime technical support by phone from our team of reps, all with hands-on machine experience.

Recommended for :
  • Marine rails
  • Playground equipment
  • Hand railings
  • Various chassis applications
  • Other fabrication cutting jobs

Call us at 1-920-684-4990with any questions you have about this variable speed circular saw.

PRICE
$6,699.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening6.5 in
Cutting Capacity4-11/16 (Round), 3-1/2 x 6-5/16 (Rectangle)IN in
Blade Diameter14 in

Product Details

TypeManual
Amperage10 A
Round Cutting Capacity4.7"
Blade Speed24 - 120 SFPM
StyleManual
Rectangular Cutting Capacity6.3" x 3.5"
Motor Voltage220V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1002535
Motor Horsepower3 HP HP
BrandBaileigh Industrial