Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055539

MPN #: BA9-1013715

Baileigh Industrial Manually Operated Cold Saw, 1 HP, Single Phase, 110V, CS-225M-V2

Product Description
The CS-225M makes burr-free cuts like only a cold saw can. This portable benchtop saw has a cast base and a flood coolant system, often found only on more expensive models.
  • Accepts a 9" blade (included).
  • It's our smallest cold saw.
  • 2.5" round tube maximum capacity at 90°.
  • Miters up to 45° to the left.
  • Spins at 50 rpm, optimal for cutting many different kinds of materials.
  • Cuts tubing, pipe, angle iron, solids, and much more.
  • 1 hp motor runs on 110 volts, so you can plug it in anywhere.
  • Self-centering American-style vise keeps the material in the right position with respect to the blade.
  • Vise grips the material on both sides of the blade for extra support.
  • Direct drive gearbox (encased in a fully machined cast iron housing) ensures proper alignment and a long lifetime of use.
  • Stop rod helps with repeatability for small production runs.
  • Heavy-duty cast iron base stabilizes the machine, so that it can deliver accurate cuts for many years.
  • Flood coolant system maintains high cut quality and helps both the saw and its blades last longer.
  • Replacement parts are in stock at our Wisconsin headquarters, so you can get them quickly.
  • Covered by a 1-year warranty.
  • Includes lifetime technical support by phone from a team with hands-on metalworking experience.

Recommended for :
  • Hobbyists and small fab shops.
  • Larger maintenance or R&D shops that need an entry-level cold saw.


PRICE
$2,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening2.75 in
Blade Diameter8.8 in

Product Details

TypeManual
Amperage10.5 A
Hertz60 Hz
Round Cutting Capacity2.5"
StyleManual
Motor Voltage110V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1013715
Motor Horsepower1 HP HP
Blade Speeds50 rpm
BrandBaileigh Industrial