Voltage Testers
Related Products
The Klein Tools® RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets. Features: Detect and identify common wiring faults in standard, AFCI and GFCI electrical outlets Detects dual (open neutral/open ground) wiring faults Powers off automatically after 5 minutes of ...
The Amprobe® AMP-320 is a versatile and reliable clamp meter designed for professional electricians and technicians. This clamp meter offers a range of measurement capabilities to help diagnose and troubleshoot electrical problems. With its True-RMS sensing technology, the AMP-320 accurately measures AC/DC voltage, AC/DC current, resistance, continuity, frequency, capacitance, and temperature. The AMP-320 features a large, easy-to-read LCD display with a backlight for use in dimly lit areas. It also has a low pass filter to accurately measure voltage and current on variable frequency ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
The Amprobe® PM55A is the ultimate pocket-sized multimeter. Only 3/8" thick and less than 3 oz in weight with full functionality offering AC and DC voltage measurement to 600 V, AC and DC current to 2000 µA, resistance to 6 Megohm, capacitance to 2000 µF, frequency to 30 kHz, diode test and continuity with beeper. The PM55A also offers VolTect, a built-in, non-contact voltage detection feature for AC voltages. Another key feature of the PM55A pocket multimeter is AutoTect, which automatically selects between AC and DC voltage, or resistance measurement based on the test point to which the ...
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup