Extech MA120 Mini Clamp Meter &Voltage Detector, Green/Orange
|
Questions & Answers (0)
Product Description
200 A AC/DC mini clamp meter with built-in AC voltage detector and flashlight.
PRICE
$125.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AAA |
| Temperature Range | 32 to 122 °F |
| Type | Mini Clamp |
| Material | Plastic |
| Description | Mini Clamp Meter &Voltage Detector |
| Color | Green |
| Series | MA Series |
| Manufacturers Part Number | MA120 |
| Accuracy | AC/DC Current ±2.80/±3%; Frequency ±1.20% °F |
| Brand | Extech |