Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161470

MPN #: R5320

REED Wire Tracer & Circuit Testing Kit

Product Description
This versatile wire tracer is able to identify and test a variety of wires including RJ45 (Ethernet), RJ11 (Telephone) and any other non-energized wire with the included alligator clip adapter. The R5320 Wire Tracer and Circuit Testing Kit can perform a number of functions including; identifying and locating wires, cable/line connection validation, verifying telephone line continuity and line polarity. It also features a built-in non-contact voltage detector to quickly detect live voltage on electrical circuits found in residential, commercial and industrial buildings.

Features:
  • Test modes include; identifying and locating wires, validating cable/line connections, verifying telephone line continuity/line polarity
  • Modular adapters provide direct connection to RJ45 and RJ11 wiring
  • Alligator clip adapter allows for easy connection to non-terminated cables
  • Adjustable sensitivity wheel improves wire identification and eliminates false detection
  • Visual (flashing LEDs) and audible (pulsating beeper) indicators
  • Integrated flashlight supports applications in low lit environments
  • Built-in non-contact voltage detector
  • Earphone jack for loud environments (earphones sold separately)
  • Low battery indicator and auto shut-off
  • Transmitter Dimensions - 2"W x 1-1/8"D x 5-1/8"H
  • Receiver Dimensions - 1-7/8"W x 1-5/16"D x 7-13/16"H
  • Transmitter Weight - 0.21
  • Receiver Weight - 0.28
  • Power Supply: 1050mAh rechargeable Li-ion battery
  • Charging Time: Approx. 2 hours (Micro-USB)
  • Operating Humidity Range: 20 to 75%
  • Operating Altitude: <6561' (2000m)
Includes:
  • Transmitter
  • Receiver
  • Micro-USB Charging Cable
  • RJ11 Adapter Cable
  • RJ45 Adapter Cable
  • RJ11 Alligator Clip Adapter Cable
  • Carrying Case
Applications:
  • IT professionals cable installation/labelling and troubleshooting
  • Telecom and Datacom technicians
  • Identify and locate non-energized wires in walls, ceilings, and floors


PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWire Tracer & Circuit Testing Kit
Voltage40 to 1000 VAC V
Package Quantity1
Manufacturers Part NumberR5320
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS