Glue

Tire Repair Sealant
| Compare | Image | Size | Length | Width | Height | Weight | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 16 oz. Can | 2-9/16 in | 2-9/16 in | 9-1/2 in | 1.34 lbs | 1 | WBB2397679 | $16.00 | ||
![]() | 1 Gallon Bottle | 6-1/4 in | 5 in | 11-3/4 in | 10 lbs | 1 | WBB2397680 | $45.95 |
Related Products
Features: Keeps the tire in the wheel drop center Ease mounting and demounting of larger truck and agricultural tires Quick and easy universal clamping design Rugged rubber coated jaw to protect wheel finish These simple locking pliers clamp to the wheel rim while mounting or demounting a tire on a tire changer or on the floor
Allows anyone to quickly remove difficult to reach spare tires. No more digging through your customer's vehicle to locate the spare tire removal tool. Color coded wall bracket allows user to quickly identify the correct tool for the job. Applications include many trucks and SUV's where spare tire is located under the vehicle.
Simple GreenĀ® Pro Carpet Cleaner removes dirt, oil, food spills, and stains from carpets, rugs, fabric, and upholstery. Will not damage carpet fibers or backings. Concentrated formula dilutes for great value. Cleans and deodorizes without harmful amines or bleach that can cause damage and discoloration. Use manually, or with pre-spray and extraction equipment. Strong enough to deep clean high-traffic areas, but gentle enough for everyday use. Features: Deodorizing formula removes odors from carpets, rugs and upholstery and leaves behind a light, clean-laundry scent Concentrated formula ...
Replacement head for Corghi models, Hunter TCX Series models, Butler HP Series models, Coats 9010, 9024, APX Series, RC Series, 5030, 5040, early 5060 w/ round shaft models, All Tool Models, Sice Models, Cemb Models, Hofmann 1510, 1550, 1610, 3200, 3500, 5410, S408maxi models, Giuliano Models, Atlas Equipment Models. Warranty Against Defects
OTC's double ended tire spoon features curved and 'flat tip' curved tips along with extra length that makes this spoon a great choice for mounting and demounting larger tires. Features: Same great design as the original 5735-35 double end mount/demount tire spoon, but in a 42" length for added leverage Unique "Convex Slip Head" curved design allows the spoon to slide easily into the tire bead while the spoon bump limits the depth for quick-and-easy operation Handle knob enables easier spoon pick up 3/4" diameter Made in USA


