Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milton

Model # :WBB2352403

MPN #: S-414

Milton 414 1 1/2" Tubeless Tire Valve

Product Description
1 1/2" Tubeless tire valve fits rim hole diameter of .453". Standard rubber replacement valve is the snap in type with a cap thread size of .305-32. Maximum cold inflation pressure of 60 PSI. TR # 414.

PRICE
$3.48

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Weight0.1 lbs
Effective Length1-1/2 in

Product Details

Package Quantity2
DescriptionTire Valve
Manufacturers Part NumberS-414
BrandMilton