Lighting Hardware
Related Products
Justrite Repair Kit, Modified Vinyl, 28328 A repair kit that contains everything needed to make on-site field repairs for small punctures, holes and tears on Rigid-Lock QuickBerm® Plus, Rigid-Lock QuickBerm®, and QuickBerm® with Inside Supports products. Kit includes: Heat gun and nozzle, scissors and utility knife, pressure application roller, PVC cement, sand paper and 10 sqft of coated fabric repair material.
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
Repair damaged spill containment berms with this kit that contains everything needed to re-seal the damaged berm. Features: Long term repair Compatible with all Enpac® spill berms Includes: (1) Heavy Duty Tool Box (1) Heat Gun with Slotted Heat Spreaders (1) 8 oz. Can Vinyl Cement (1) Seam Roller (1) 8 in. Scissors (1) Utility Knife (3) Sheets 80D Sandpaper (1) Sq. Ft. PVC Repair Material (1) Sq. Ft. EnDuraLine 40 Repair Material (1) Sq. Ft. XR Repair Material
Justrite Repair Kit, PVC Coated Fabric, 28330 A repair kit that contains everything needed to make on-site field repairs for small punctures, holes and tears on QuickBerm® Lite, Decon QuickBerm®, Maintenance Spill Berm, and Pop-Up Pool products. Kit includes: Heat gun and nozzle, scissors and utility knife, pressure application roller, PVC cement, sand paper and 10 sqft of coated fabric repair material.
9 piece forged steel body repair kit painted red for easy identity of dedicated use on aluminum bodies. Kit includes a Universal Dolly, Toe Dolly, Heel Dolly, Pick & Finishing Hammer, Chisel & Finishing Hammer, Heavy Bumping & Finishing Hammer, Door Skin Hammer, General Purpose Spoon and a Light Slapping Spoon contained in a blow molded case