Vehicle Lifts
Brand
Length
Material
Depth
Width
Height
Type
Size
Capacity
Color
Price
Related Products
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
Clutch head assembly turns 360° and pivots side-to-side for efficient clutch/engine alignment. Two splined alignment shafts (2" OD x 1.18" pilot and 1-3/4" OD x .938" pilot). Clutch assemblies can easily be built on the vertical shaft and then positioned easily under the truck. Pump handle rotates 360° for ease of operation in virtually any work position. Unique clevis pinned alignment shaft allows technician to remove jack to install clutch assembly without obstruction. Alignment shafts have "flats" for open end wrench to aid in clutch indexing and internally threaded for slide ...
Two stage telescopic ram designed for medium duty transmissions, transfer cases, and differentials. Double pump hydraulic system for quick lift operation. Powder coat finish provides resistance to corrosion, chemicals, and scratches. Chrome plated pump core and piston rod reduces friction and provides long service life. Adjustable saddle with corner bracket and safety chain. Capacity: 1,100 Lbs. 1 Year Limited Warranty.
Features: Universal saddle and adjustable corner brackets and safety chains for optimum positioning of the load Head tilts front to back and side to side to make removal and installation of transmission and driveline components easier Hydraulic system features flash-chromed rams to prevent rust from entering the system, prolonging jack life Foot-operated pump and lowering pedal allow for ease of control when positioning or removing a transmission Specially designed with a wide leg base and 4" polyurethane swivel wheels for stability and easy maneuvering Built-in safety overload system ...