Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214860

MPN #: TJH10

OTC Telescopic High Lift Transmission Jack, 1000 lb. Capacity

Product Description
Features:
  • Universal saddle and adjustable corner brackets and safety chains for optimum positioning of the load
  • Head tilts front to back and side to side to make removal and installation of transmission and driveline components easier
  • Hydraulic system features flash-chromed rams to prevent rust from entering the system, prolonging jack life
  • Foot-operated pump and lowering pedal allow for ease of control when positioning or removing a transmission
  • Specially designed with a wide leg base and 4" polyurethane swivel wheels for stability and easy maneuvering
  • Built-in safety overload system prevents the jack from being used beyond its rated capacity and two locking casters help keep the jack in position during use
  • Ideal size and capacity for the removal and installation of automobile transmissions
  • Big, easy-to-grip knobs make mounting head adjustments simple, and the included safety chains securely hold components during removal, transport and installation
  • Meets all ASME PASE-2019 safety standard
Transmission jack specs:
  • Capacity: 1,000 lbs
  • Min height, retracted: 35"
  • Max height: 71-5/8"
  • Forward tilt (max): 24°
  • Backward tilt (max): 19c
  • Side tilt (Max, side/side): 20
  • Leg width: 37-1/8"
  • Wheel size: 4"
  • Compatible with the following OTC transmission adapters
  • OTC1870 Universal transmission adapter
  • OTC1758 Fuel tank handler
  • OTC1797 Heavy-duty clutch adapter


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height35 in
Max Height71-5/8 in

Product Details

Capacity1000
Package Quantity1
DescriptionHigh-Lift Transmission Jack
ColorBlue
Manufacturers Part NumberTJH10
BrandOTC

Compliance & Certifications

CertificationsASME PASE-2019