Take 15% off your entire order!

Offer applied at checkout

BendPak® Mobile Lift System 36,000 lb Capacity, 208-230-190V, 50-60 Hz, Set of 2 - Pkg Qty 2

BendPak® Mobile Lift System 36,000 lb Capacity, 208-230-190V, 50-60 Hz, Set of 2 - Pkg Qty 2

Item #: WBB2386614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14,834.00 ea.

Price: $29,668.00 / Pkg of 2

$4,944.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

BendPak® PCL-18B-2 Mobile Lift System 36,000 lb Capacity, 208-230-190V, 50-60 Hz, Set of 2

This PCL-18B-2 mobile column lift system comes in a set of 2. When combined, the system lifts up to 36,000 lbs. A set of 2 is the perfect way to expand your lifting capabilities on vehicles with three or four axles.

Features:

  • 18,000-lb. individual column capacity / 36,000-lb.maximum system capacity
  • Meets or exceeds the standards prescribed by ANSI/ALIALCTV-2017
  • Just three 30' cables are used leaving the front or back ofthe lift clear of cable obstructions
  • Intuitive controls allow the lift to be fully programmedand controlled from any column
  • Smart electronics feature self-diagnostics and selfcalibration functions
  • Sealed and enclosed linear potentiometers featureprecision potentiometric output and high-frequencyresponse for precise synchronization and communicationof all columns through all cycles for precise, level lifting
  • Height settings can be programmed for low ceiling shops


Product Specifications

  • MAXIMUM LIFT HEIGHT INCHES71.5
  • INDIVIDUAL COLUMN CAPACITY LBS36000
  • MAX. SYSTEM CAPACITY LBS18000
  • LIMITED WARRANTY5 Year
  • OVERALL HEIGHT (RAISED)101
  • OVERALL HEIGHT (LOWERED)146.5
  • MOTOR208-230/190V, 50/60HZ, 3-Ph
  • LIFT TIME85 sec
  • OVERALL DEPTH INCHES48.75
  • OVERALL WIDTH INCHES45
  • MIN. LIFTING FORK WIDTH INCNES9.5
  • TURNING CIRCLE40
  • COLUMN WEIGHT LBS1450
  • CONSTRUCTIONSteel
  • VOLTAGELow Voltage
  • MANUFACTURERS PART NUMBER5175291
  • MAX. LIFTING FORK WIDTH INCNES35
  • PACKAGE QUANTITYSet of 2
  • MODELPCL-18B-2
  • TYPEMobile Lift System
  • CHASSIS LENGTH INCHES32.25
  • BRANDBendPak®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BendPak® Mobile Lift System 36,000 lb Capacity, 460-380V, 50-60 Hz, Set of 2 - Pkg Qty 2

Item #: B2386604

Not Yet Rated

Usually ships in 5 to 8 days

$29,668.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BendPak® Mobile Lift System 36,000 lb Capacity, 208-230-190V, 50-60 Hz, Set of 2 - Pkg Qty 2

BendPak® Mobile Lift System 36,000 lb Capacity, 208-230-190V, 50-60 Hz, Set of 2 - Pkg Qty 2

Item #: WBB2386614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant