Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3400 Series Skid Loader Chains w/ HD Twist Cross Chains, 4 Link (Pair) - 0342955
See all 10 items in product family

3400 Series Skid Loader Chains w/ HD Twist Cross Chains, 4 Link (Pair) - 0342955

Item #: WBB440728

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $241.48 Save up to 18%
Price: $ 197.95
Product Information
Customer Review
Product Q&A
Accessories
3400 Series Skid Loader Chains w/ HD Twist Cross Chains, 4 Link (Pair) - 0342955

3400 Series Skid Loader Tire Chains With H/D Twist Cross Chains and 4 Link Spacing are ideal for weather and road conditions requiring extra traction, especially for snow removal. Constructed of steel for durability. For use with skidsteers. Sold per pair of chains.

For use with tire sizes: 12x15, 12x16, 12x16.5, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 315/70R15, 31x13.50x15, 325/60R15, 32x11.50x15, 33x10.50x15, 33x12.50x15, 33x12.50x16, 345/55R16, 35x7.50x16.5.

Documents are in PDF format

Product Specifications

    • DESCRIPTIONHD Twist Cross - 4 Link
    • MANUFACTURERS PART NUMBER342955
    • CONSTRUCTIONSteel
    • STYLE3400 Series
    • FOR USE WITHSkidsteer
    • TYPESnow Removal
    • Link Spacing4 Link
    • BRANDPeerless Chain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!