Tire Chains
Related Products
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
Martin Wheel Kenda K358X Turf Rider Turf Tire 656-2TR-I - 13X650-6 - 2 Ply Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! TIRE ONLY; Rim sold separately. Kenda's K358 Turf Rider is an original equipment design replacement traction tire for all outdoor power equipment. Best replacement tire for outdoor power equipment. Non-highway use only. 2 ply rating; 305 lbs. load capacity. tubeless.
Martin Wheel Kenda K284 Front Max ATV Tire 710-2FM-I - 21X7.00-10 - 2 Ply All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Front Max is the first ...
Martin Wheel Kenda K290 Scorpion ATV Tire 1108-2S-I - 22X11.00-8 - 2 Ply All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Scorpion is ideal for ...
2800 Series Single Truck, Bus & RV V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially reinforced snow traction. Constructed of steel for durability. Sold per pair of chains. For use with tire sizes: 215/70R17.5, 215/75R17.5, 215/80R15, 215/80R16, 215/85R16, 225/60R18, 225/65R17, 225/70R16, 225/70R17.5, 225/75R16, 235/55R17, 235/55R18, 235/55R19, 235/60R17, 235/65R17, 235/70R16, 235/75R15, 235/75R16, 235/80R16, 235R15, 245/40R20, 245/50R18, 245/60R17, 245/60R18, 245/65R15, 245/65R16.5, 245/70R15, 255/35R20, 255/55R17, 275/40R18, 275/40R19, ...