Starter Batteries
Related Products
The Bosch BAT414 is a 12V Max Lithium-ion battery that features advanced technology for optimum battery life, runtime and power in a compact package. With 50% longer runtime than previous generations, this battery weighs 0.3 Lbs. and delivers abundant power. Bosch's easy-to-use 12V Max cylinder design is the choice for pros maneuvering in tight spaces. Working in cold conditions is no issue with this Bosch battery, which features cold-weather performance up to -4° F. The battery offers compatibility with Bosch 12V Max cordless power tools and chargers. It features Electronic Cell ...
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
BOSCH BAT612, 18V Lithium-Ion 2.0AH Slim Pack Battery The new 2.0 Ah 18V Bosch Slimpack battery offers more run time and 2x longer life with unique Cool Pack technology. The advanced heat conductive housing keeps the battery cooler for long life. The compact size and lightweight make it perfect for professional work overhead. An integrated fuel gauge makes checking charge status quick and easy. And working in cold weather is no issue down to -4°F. The BAT612 is compatible with all Bosch 18V Lithium-ion power tools, radios and more. Features: Maximum Run Time - Up to 65% More Run Time ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...