Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947379

MPN #: I-VLR-4PRO

CLR PRO® Vehicle Lime Remover 1 Gal - Pkg Qty 4

Product Description
CLR PRO® Vehicle Lime Remover is a daily use cleaner to remove scale buildup from industrial and commercial vehicles and equipment, ncreasing the lifespan of equipment and vehicle surfaces.

Features:
  • Cleans harmful scale buildup that can shorten service life of equipment and vehicle surfaces.
  • Keeps vehicle windows clear with regular use.
  • Safe on all exterior parts: metal, glass, rubber and plastic. Readily biodegradable. Manufactured in the USA.
  • Effective at removing lime, calcium and rust on: concrete, vehicles, steel, vehicles, tools etc.
  • Contains no hydrochloric, muratic or phosphoric acid.

Great for use on: concrete, vehicles, steel, vehicles, tools etc.

PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

TypeLime Remover
ColorPale Green
For Use WithFleet, Mining, and Construction Vehicles, Concrete, Steel, Tools
StyleLiquid
Capacity1
Applicable MaterialsMetal, Glass, Rubber and Plastic
Size TypeJug
Helps RemoveLime, Rust
DescriptionVehicle Lime Remover
Package Quantity4
Manufacturers Part NumberI-VLR-4PRO
Dilution RatioReady-To-Use
BrandCLR