Vornado® Velocity 2 Ceramic Heater, 1500W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vornado® has revolutionized ceramic heat by adding its Velocity Tuned Heat to deliver that warm comfort farther into the room than other ceramics – you have to feel it to believe it. The innovative design of the Vornado® Ceramic heaters allows for either Personal or Whole Room mode along with 70 degrees of oscillation. Two reusable pre-filters help keep dust out of the powerful airflow while the remote, touch controls and timer feature make everything run smoothly.
With its low-speed setting, the VC-02 operates very quietly, combined with Night Mode that dims all non-essential light you'll add peacefulness to the coziness. Like all Vornado® heaters, the Velocity Ceramic heaters were designed and engineered in the U.S. with safety at the forefront – tip-over protection, overheat shutoff, flame-retardant V-0 material, cool-touch case and a 5-year satisfaction guarantee.
With its low-speed setting, the VC-02 operates very quietly, combined with Night Mode that dims all non-essential light you'll add peacefulness to the coziness. Like all Vornado® heaters, the Velocity Ceramic heaters were designed and engineered in the U.S. with safety at the forefront – tip-over protection, overheat shutoff, flame-retardant V-0 material, cool-touch case and a 5-year satisfaction guarantee.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 in |
| Width | 8-5/16 in |
| Height | 15 in |
| Cord Length | 6 ft |
Product Details
| Type | Ceramic Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 6 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Ceramic |
| Manufacturers Part Number | EH1-0221-06 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |